Select Country and Language Canada / French
Changer de pays
9791 0601000 | BELDEN

BELDEN | 9791 0601000 | Multi-Conductor - Computer Cable for EIA RS-232 Applications 6 28 AWG FRFPE Shield PVC Chrome

  • Réf. fabricant 9791 0601000
  • PART #B9791
Approx. Wt. lb./1,000 ft.: 29
Braid Coverage: 65% TC Braid
Conductor Count: 6 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 28 (Low Cap)
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation: Datalene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Conductors: 6
Nom O.D. (In.): 0.225
Nom. Capacitance (pF/ft.): 12
Nom. O.D. (in.): 0.225
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL ISOLATED FROM INDV
Shield: 90% BC Braid
Stranding: 7x36
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Vendor No.: 9791
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 27.9
_Color Code: See Chart 1
Description

28 AWG stranded (7x36) tinned copper conductors, Datalene insulation, overall Beldfoil (100% Coverage) plus tinned copper braid shield (65% Coverage), 28 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires