Select Country and Language Canada / French
Changer de pays
9859 0101000 | BELDEN

BELDEN | 9859 0101000 | Twinax cable, 20 AWG stranded (7x28) .038" TC conductor, polyethylene insulation, TC braid shield (85% coverage), non-contaminating PVC jacket

  • Réf. fabricant 9859 0101000
  • PART #B9859
Approx. Wt. lb./1,000 ft.: 35
Braid %: 85% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.025 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.038/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.079
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.235
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/31-RG63
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.235
Notes/Special Features: M17/045-RG108 TWINAX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG108
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: TC Braid
Vendor: Belden
Description

Twinax M17/45-RG108, black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires