Select Country and Language Canada / French
Changer de pays
9925 0601000 | BELDEN

BELDEN | 9925 0601000 | 24 AWG, three stranded (7x32) tinned copper conductors, Datalene insulation, 1000' reel, overall Beldfoil plus a tinned copper braid shield (65% coverage), drain wire, PVC jacket

  • Réf. fabricant 9925 0601000
  • PART #B9925-1000
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Description

24 AWG stranded (7x32) tinned copper conductors, Datalene insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (65% coverage), drain wire, PVC jacket.

Applications

Multi-conductor - low-capacitance computer cable for EIA RS-232/RS423 applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires