Select Country and Language Canada / French
Changer de pays
99370-4 | COMTROL CORPORATION

COMTROL CORPORATION | 99370-4 | RocketPort uPCI 8 Port interface with DB25 connections - RS232/422

  • Réf. fabricant 99370-4
  • PART #480566
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort 8-Port RS-232/422 Interface is a separate, panel mountable interface that has eight RS-232/422 DB25F connections. It is for use with any 8-Port RocketPort Universal PCI and Universal PCI 550 card that requires an interface.