Select Country and Language Canada / French
Changer de pays
9951 0091000 | BELDEN

BELDEN | 9951 0091000 | Multi-Conductor Cable, 1 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, PVC/Nylon Insulation, PVC Jacket

  • Réf. fabricant 9951 0091000
  • PART #B9951
AWG: 16
Approx. Wt. lb./1,000 ft.: 20
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.012
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.016
Mil-Spec: TYPE E SHIELDED AND JACKET
No. of Conductors: 1
Nom. Capacitance (pF/ft.): 138
Nom. O.D. (in.): 0.143
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
_Color Code: White
Description

16 AWG stranded (19x29) tinned copper conductors, nylon skin over insulation, PVC insulation, tinned copper braid shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires