Select Country and Language Canada / French
Changer de pays
99580-7 | COMTROL CORPORATION

COMTROL CORPORATION | 99580-7 | DeviceMaster LT16 (without PS), 16-serial port, 2 ethernet port device server

  • Réf. fabricant 99580-7
  • PART #599494
Type: PROTOCOL CONVERTER
Description

The DeviceMaster LT16 is a 16-port device server designed for network-enabling serial communications devices anywhere on an Ethernet network or across the Internet. It features a low profile panel-mount design, software selectable RS232/422/485 serial interfaces, and secure device management and data transmission via SSL and SSH connections. This product is shipped without a power supply.

Caractéristiques
  • No serial cable distance limitations enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • 16 RS-232/422/485 software selectable ports with termination resistors
  • Dual 10/100 Fast Ethernet ports
  • Application compatibility supports native COM, TTY, or TCP/IP socket communication modes
  • Web-based or Windows configuration makes setup and management changes quick and easy
  • Real-time e-mail event notification alerts administrator of potential connection and security issues
  • Wide operating temperature of 0 to 60C
  • Low profile, compact housing facilitates easy installation and mounting
  • PortVision DX for quick setup and remote management
  • Security via SSL & SSH connections, SSL serial data stream encryption
  • Support for the latest Windows operating systems (including Windows 7 and 8) and Linux kernels
  • LED indicators for power and port status
  • RoHS2 compliant under CE
Applications

When used with the included NSLink(TM) driver software and a host PC, the DeviceMaster enables placement of COM or TTY ports anywhere on an Ethernet network or across the Internet. In applications where connecting serial devices to a PC without software changes is a requirement, a pair of DeviceMaster units can be used to create a point-to-point serial tunnel across the network that seamlessly transfers serial data via TCP or UDP socket connections.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires