Select Country and Language Canada / French
Changer de pays
A-2120 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | A-2120 | Mixer Power Amplifier, 120 Watt, 220 to 240 Volt AC at 50 Hertz to 20 Kilohertz, 420 MM Width x 360.3 MM Depth x 100.9 MM Height, ABS Plastic Resin Panel, Black Steel Plated Case

  • Réf. fabricant A-2120
  • PART #389725
Type: MIXER
Description

A-2000 Series Mixer Power Amplifiers are designed to be highly cost effective solutions to the demands of PA applications. They offer high levels of performance and versatility and are especially well-suited for broadcasting paging and supplying backgr ound music in schools, offices, shops, factories, mosques, churches, and large meeting rooms.

Caractéristiques
  • High Cost-Performance-Suitable for Commercial Audio Systems in Schools, Offices, Shops, Restaurants, Factories, Houses of Worship and Large Meeting Rooms
  • Flexibility-Both AC and DC Operation Possible
  • Easy to Handle-Scratch and Fingerprint-Resistant Finish
  • Easy and Quick Volume Control with Master Volume Control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires