Select Country and Language Canada / French
Changer de pays
A-906MK2 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | A-906MK2 | 60 W mixer/amplifier, 8-channel

  • Réf. fabricant A-906MK2
  • PART #305522
Type: AUDIO AMPLIFIER
Description

TOA 900 Series Modular Mixer/Amplifiers and Power Amplifiers are widely recognized as the industry standard in installed sound system amplification. When reliability and performance are critical such as in paging and music distribution for airport, hospital and industrial sound systems you can count on the TOA 900 Series to perform consistently, day-in and day-out.

Must be a reseller to purchase this product

Caractéristiques
  • Modular eight-channel mixer/amplifiers
  • Eight module slots accept any combination of TOA plug-in modules for custom system configurations
  • Engineered for high performance with wide frequency response, very low noise and distortion, and excellent output regulation
  • Dual mute bus permits multiple levels of paging priority using optional mute-type modules
  • 25 V, 70.7 V and 4/8-ohms speaker outputs
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires