Select Country and Language Canada / French
Changer de pays
A-9120SM2 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | A-9120SM2 | Modular mixer, DSP, 1 x 120 W (25/70 V, 4/8 ohms), rack-kit included

  • Réf. fabricant A-9120SM2
  • PART #394818
Type: AUDIO AMPLIFIER
Description

The TOA 9000 Series Digital Matrix Mixer/Amplifiers redefine the conventional mixer/amplifier category by combining a modular matrix mixer, digital signal processor (DSP) and amplifiers in a compact, two rack space package. The versatile new series is ideal for multizone paging, music distribution and room-combining applications. 9000 Series models include dual and single channel amplifiers with high or low impedance outputs plus a matrix mixer-only version. All models include eight module ports allowing designers to easily configure custom systems with up to eight mic/line inputs and eight outputs. Each 9000 Series chassis has two channels of built-in digital signal processing (DSP) with ten band parametric EQ, compressor, eight-level ducking and more. Input and output modules provide additional DSP. Versatile features include telephone zone paging, automatic microphone mixing and ambient noise control. The 9000 Series products are UL and C(UL) Listed and backed with TOA's five-year product warranty.

Must be a reseller to purchase this product

Caractéristiques
  • 24-bit A/D and D/A on all inputs and outputs for pristine audio quality
  • Faster load time of user templates, plus single preset up/download from PC
  • EQ presets for most popular TOA speakers on all output channels
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires