Select Country and Language Canada / French
Changer de pays
A0270166 | CORNING

CORNING | A0270166 | UMOXS(tm) Single-Pair Test Probe with manual locking fingers and alligator clips, TMOXS17A (QTBIX17A)

  • Réf. fabricant A0270166
  • PART #210482
Type: CATEGORY TESTERS
Description

Corning Cable Systems has developed a series of UMOXS(tm) Accessories designed to facilitate installation, wiring, or other customization of any UMOXS Cross-Connect System component. UMOXS is a family of interfaces for interconnecting feeder and distribution cables in the urban and rural outside plant copper-based network. The UMOXS Test Probes are locking test probe adapters to allow testing access to a single pair on any UMOXS Cross-Connect System connector. The test probes are color-coded to indicate red ring (right); black tip (left). A "TOUCH & GO" feature on the manual-locking test probe allows quick testing without fully attaching the test probe to the connector. The self-locking test probe provides a side opening to accommodate a secondary test set. The manual-locking test probe has wire leads that are 6 inches long; the self-locking test probe has wire leads that are 12 inches long. Both test probes are terminated with two alligator clips to provide test access with other types of terminations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires