Select Country and Language Canada / French
Changer de pays
A060-006 | TRIPP LITE

TRIPP LITE | A060-006 | Superb audio clarity with more natural sounding mid-range

  • Réf. fabricant A060-006
  • PART #641782
Lengths: 6 FT. : 1.83 M
Description

Tripp Lite's premium Digital Coax Audio Cable provides a clean, accurate sound, as well as noise and interference elimination that can compromise your listening pleasure. This 6 ft. cable is specifically designed for digital devices, providing better sonic accuracy and more detailed, natural sound. This cable features a 75 ohm coaxial conductor made of 99.99% pure copper, and precision machined, 6-cut Gold RCA connectors, that resist corrosion.

Caractéristiques
  • 24kt gold plating resists corrosion and provides increased durability
Applications

6-cut, RCA connectors, with split-tip center pin, ensure a precise connection

Spécifications
  • Nitrogen-injected dielectric material delivers better high frequencies and a more realistic stereo image
Infos techniques et normes

Integrated color coded connectors

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires