Select Country and Language Canada / French
Changer de pays
A0622-RF | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | A0622-RF | Raised Floor Enclosure for Patch Panels; 25.5"W x "H x 4.75"D; Clear

  • Réf. fabricant A0622-RF
  • PART #200651
Color: CLEAR
Door Style: WINDOW
Fits Tile Size: 2' X 2'
Location: FLOOR-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

Raised Floor Enclosures fit under a single 2' x 2' raised floor tile. Enclosures are UL Listed Enclosures, suitable for low voltage and active applications and for use in air handling spaces. Enclosures include pivoting threaded equipment mounting rail s and have multiple, edge-protected cable access ports with fire-rated foam sealing kits. These enclosures use the raised floor tile as a "lid". Raised floor installation brackets included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires