Select Country and Language Canada / French
Changer de pays
A1008CHFTC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1008CHFTC | J Box, Type 12 Hinged Cover FTC, Size/Dims: 10.00x8.00x4.54, Material/Finish: Steel/Gray

  • Réf. fabricant A1008CHFTC
  • PART #648878
Cover Type: HINGED
Nema Rating: TYPE 12
Description

Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.

Caractéristiques
  • 16 gauge steel body, 16 or 14 gauge steel door
  • Return flange design, formed around the body opening, diverts liquid contaminants away from the enclosure door opening
  • Return flange design, formed around the body opening, diverts liquid contaminants away from the enclosure door opening
  • Bonding provision on door
  • Heavy-duty, tool-to-open, plated latches
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Weldnuts provided for mounting optional panels and terminal block kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires