Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | A10106GSC | Screw-Cover Gasketed, Type 3

  • Réf. fabricant A10106GSC
  • PART #445774
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

  • Industrial Corrosion Inhibitors
  • Electric Heater
  • Grounding Device
  • Mounting Bracket Kit
  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box
  • Cover has galvanized finish. Body finish is ANSI 61 gray polyester powder inside and out over plated steel.
  • 14 or 12 gauge G-90 grade galvanized steel bodies
  • 12 or 10 gauge G-90 grade galvanized steel covers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires