Select Country and Language Canada / French
Changer de pays
A10AXFN2 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A10AXFN2 | Axial Fan, 10 in, Size/Dims: 230v 50/60Hz

  • Réf. fabricant A10AXFN2
  • PART #648903
Description

Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.

Caractéristiques
  • Maximum operating temperature is 158 F (70 C)
  • 4-in. fan is thermally protected and uses permanently lubricated ball bearings
  • 6- and 10-in. fans have ball-bearing construction and split-capacitor motors
  • Split-capacitor motors are thermally protected toavoid premature failure
  • Dynamically balanced impellers molded from polycarbonate material
  • One finger guard is furnished (additional finger guards are available)
  • All mounting hardware is provided
  • 240 and 560 CFM fans have ball bearing construction andplit capacitor motors
  • Fans have leadwires with ends stripped 1/2-in. (12-mm) or 6-ft. (1.8-m) cord with polarized plug for power connections
  • Fan bracket and additional finger guards must be purchased separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires