Select Country and Language Canada / French
Changer de pays
A10R84 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A10R84 | Screw-Cover, Type 3R, 10"Hx8"Wx4"D, NEMA

  • Réf. fabricant A10R84
  • PART #259514
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Caractéristiques
  • Drip shield top and seam-free sides, front and back Slip-on removable cover fastened with plated steel screws along bottom edge Handles on larger sizes (see table) Embossed mounting holes on back of enclosure Knockouts in bottom of 16 and 14 gauge encl osures Provision for padlocking No gasketing
  • Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
  • 16, 14 or 12 gauge galvanized steel
  • ANSI 61 gray polyester powder paint finish inside and out over pretreatd surfaces.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires