Select Country and Language Canada / French
Changer de pays
A1200NECT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1200NECT | CT Cabinet/1200A w Lugs, Material/Finish: Galv/Gray

  • Réf. fabricant A1200NECT
  • PART #648912
Nema Rating: TYPE 12
Description

Used in indoor or outdoor applications, these cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.

Caractéristiques
  • Enclosure body and cover constructed of galvanized steel
  • ANSI 61 gray polyester powder paint finish inside and out.
  • Double door with 3-point latch includes padlock feature Lift-off hinges for removable doors Mechanical lugs provided for three-phase line-load connections plus neutral Gound lug Catalog no. A1200NECT includes panel-mounting provisions for voltage transformer (VT) Embossed mounting holes No gasketing or knockouts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires