Select Country and Language Canada / French
Changer de pays
A1210CHNF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1210CHNF | Continuous Hinge with Clamps, Type 4, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish

  • Réf. fabricant A1210CHNF
  • PART #438261
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

Caractéristiques
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on three sides of door
  • Continuous hinge
  • Stainless steel hinge pin
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal blkits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires