Select Country and Language Canada / French
Changer de pays
A12D106 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A12D106 | Type 9 Enclosure, Size/Dims: 12.00x10.00x6.00, Material/Finish: Steel/Gray

  • Réf. fabricant A12D106
  • PART #648943
Nema Rating: TYPE 9
Description

For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.

Caractéristiques
  • 0.19-in. (5-mm), .25-in. (6-mm) and .38-in. (10-mm) steel plate Ends are .38-in. (10-mm) steel plate to provide a minimum of 3.50 full threads for conduit sizes through 2.00 in. (51 mm). (Class II enclosures must have minimum of 3.50 full threads at al l conduit entrances. NEMA requires conduit entrances to be in top and/or bottom of enclosure. Tapped holes for conduit should have tapered pipe threads.) Covers are .25-in. (6-mm) thick to allow mounting of NEMA 9 pushbuttons and pilot lights, which re quire threaded holes (3/4-14 NPSM thread) Heavy duty cover hinges on enclosures when "A" is 20.00 in. (508 mm) or more Fiber gasket, mechanically attached to cover, assures dust-tight enclosure Weldnuts or collar studs provided for mounting optional pa nel
  • ANSI 61 gray polyester powder finish inside and out over pretreated surfaces.
  • For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires