Select Country and Language Canada / French
Changer de pays
A131-2 | KLEIN

KLEIN | A131-2 | Pocket-Clip Screwdriver - 1/8 in. Cabinet-Tip

  • Réf. fabricant A131-2
  • PART #026847
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: NICKEL ALLOY
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: 1/8
Width / Diameter: NONE
Description

Convenient and reliable screwdriver from Klein Tools, this 1/8 in. cabinet-tip driver features a pocket clip, slim design and is proudly made in the USA.

Caractéristiques
  • Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably.
  • Chrome-plated shaft helps prevent corrosion.
  • Internal flanges provide solid, twist-resistant shaft anchor.
  • Convenient pocket clip.
  • Nickel-chrome, precision-forged and polished blades with black tips.
  • Meets or exceeds applicable ASME / ANSI specifications.
  • Convenient pocket clip.
Spécifications
  • Shank Length: 2"
  • Overall Length: 4-7/16"
  • Shank Tip Width: 1/8"
  • Weight (lbs.): 0.05
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires