Select Country and Language Canada / French
Changer de pays
A14128LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A14128LP | LiftOff Cover 12, Size/Dims: 14.00x12.00x8.00, Material: Mild Steel, Finish: Gray

  • Réf. fabricant A14128LP
  • PART #648966
Material: STEEL (MILD)
Nema Rating: TYPE 12
Caractéristiques
  • With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.
  • ANSI 61 gray polyester powder paint inside and out
  • Hoffman excels at modifying and customizing products to your specifications. Contact your local Hoffman sales office or distributor for complete information.
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External screw clamps
  • Lift-off cover
  • Bonding provision on cover
  • Chain holdver to box when cover is removed
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires