Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | A1412CHNFSS6 | J Box, Type 4X Hinged Cover, Size/Dims: 14.00x12.00x6.00, Material/Finish: SS Type 316L

  • Réf. fabricant A1412CHNFSS6
  • PART #648974
Cover Type: HINGED
Nema Rating: TYPE 4X

Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

  • 16 and 14 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optil panels and terminal block kits
  • Bonding provision on door and body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires