Select Country and Language Canada / French
Changer de pays
A16P14AL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A16P14AL | Panel, J Box / 14.75x12.88, Size/Dims: fits 16x14, Material/Finish: Aluminum

  • Réf. fabricant A16P14AL
  • PART #649041
Material: ALUMINUM
Nema Rating: TYPE 12
Description

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Al uminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires