Select Country and Language Canada / French
Changer de pays
A185-30-11-81 | ABB

ABB | A185-30-11-81 | AC Non-Rev Contactor, IEC 3 NO, 24 V AC Coil 1NC 1NO AC1=275A A Series

  • Réf. fabricant A185-30-11-81
  • PART #539763
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Spécifications
  • Coil Voltage: 24 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 55 kW At 220/230/240 V, 90 kW At, 380/400/415/440 V, 110 kW At 500 V, 132 kW At 690 V
  • Connection: Screw Terminal
  • Size: 111.5 mm Width X 196 Height X 160 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Tightening Torque: 160 in-lb
  • Motor Rating: 12 hp At 480 V
  • Maximum Breaking Capacity: 1600 A At 690 V, 2000 A At 440 V
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Endurance: Mechanical: 5 Million Cycles
  • Voltage Rating: 1000 V
  • Environmental Conditions: Maximum Operating Altitudermissible: 3000 m, Storage: -40 To +70 deg C
  • Number Of Poles: 3
  • Operating Current: 275 A At 40 deg C, 250 A At 55 deg C, 180 A At 70 deg C
  • Impulse Withstand Voltage: 8 kV
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Enclosure: IP00 (MaTerminals), IP20 (Coil Terminals)
Infos techniques et normes

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires