Select Country and Language Canada / French
Changer de pays
A18SBASE | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A18SBASE | Pedestal Base, Size/Dims: 18.00x18.00, Material/Finish: Steel/Gray

  • Réf. fabricant A18SBASE
  • PART #649071
Description

Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure i f the wires are to come through the column. Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column. Columns are 14 gauge steel with 10 gauge flanges. 18.00 x 18.00-in. (457 x 457-mm) base is .19-in. (5-mm) steel and 24.00 x 24.00-in. (610 x 610-mm) base is .25-in. (6-mm) steel. Both bases have leveling screws and holes for bolting to the floor. Finish on bas es and columns is ANSI 61 gray polyester powder coating over pretreated surfaces. Bases and columns must be ordered separately. The user would normally remove the mounting brackets from the enclosure if the enclosure is mounted on a pedestal.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires