Select Country and Language Canada / French
Changer de pays
A24H2408GQRLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A24H2408GQRLP | Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X

  • Réf. fabricant A24H2408GQRLP
  • PART #373284
Cover Type: LIFT-OFF
Material: FIBERGLASS
Nema Rating: TYPE 4X
Description

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls.

Caractéristiques
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dus-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires