Select Country and Language Canada / French
Changer de pays
A24H2412SSLP3PTW | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A24H2412SSLP3PTW | Wall-Mount 4X Encl, 3pt Latch, Size/Dims: 24.00x24.00x12.00, Material/Finish: SS / White

  • Réf. fabricant A24H2412SSLP3PTW
  • PART #649200
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
Description

These single-door stainless steel enclosures provide industry-leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal com ponents cooler. Hoffman's exclusive Type 316L stainless steel small POWERGLIDE padlocking handle and internal 3-point latching combine ease of access with security.

Caractéristiques
  • 14 gauge Type 304 stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Type 4-rated gasket
  • 90-degree external formed flange on top of body opening
  • Type 316L stainless steel padlocking POWERGLIDE Handle and 3-point latching
  • Doremoved by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires