Select Country and Language Canada / French
Changer de pays
A24H24ALP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A24H24ALP | Wall-Mount Type 4 Enclosure, Size/Dims: 24.00x24.00x6.00, Material/Finish: Steel/Gray

  • Réf. fabricant A24H24ALP
  • PART #649204
Nema Rating: TYPE 4
Description

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Caractéristiques
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external flanges around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Removable heavy gauge stains steel continuous hinge pin
  • Hasp and staple provided for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires