Select Country and Language Canada / French
Changer de pays
A24H24BLP3PT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A24H24BLP3PT | Wall Mount Type 4 Encl w 3pt, Size/Dims: 24.00 x24.00 x8.00, Material: Steel, Finish: Gray

  • Réf. fabricant A24H24BLP3PT
  • PART #649206
Nema Rating: TYPE 4
Description

These time-tested, single-door enclosures feature Hoffman's exclusive padlocking POWERGLIDE Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of- access without sacrificing a secure seal.

Caractéristiques
  • Internal 3-point latch and padlocking POWERGLIDE Handle for quick, secure access
  • Seamless foam-in-place gasket ensures a continuous seal
  • 90-degree body flange opening channels away liquids
  • External, welded-on mounting feet for easy installation
  • Contious hinge provides strength and ruggedness
  • 14 or 16 gauge steel (see table) with continuously welded seams that are ground smooth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires