Select Country and Language Canada / French
Changer de pays
A24H4208WFSSLP3PT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A24H4208WFSSLP3PT | Two Door Wall-MtgType 4X Encl., Size/Dims: 24.00x42.00x8.00, Material/Finish: SS Type 304

  • Réf. fabricant A24H4208WFSSLP3PT
  • PART #649210
Nema Rating: TYPE 4X
Description

These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with Hoffman's exclusive POWERGLIDE Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Caractéristiques
  • Manufactured from 14 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3int latching mechanism operated by Type 316 stainless steel POWERGLIDE padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided r mounting optional panels
  • Bonding provisions on doors; grounding studs on body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires