Select Country and Language Canada / French
Changer de pays
A303011CT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A303011CT | Current Transformer, Screw Cover, Type 3R

  • Réf. fabricant A303011CT
  • PART #445736
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, tr ansformer, relay or terminal assemblies.

Caractéristiques
  • Industrial Corrosion Inhibitors
  • Grounding Device
  • Touch-Up Paint
  • Dripshield top and seam-free sides, front and back
  • Slip-on removable cover fastened with captivated plated steel screws along bottom edge
  • Mounting studs on enclosure body
  • Mounting holes on back of enclosure
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • ANSI 61 gray polyester powder paint finish inside and out over plated surfaces.
Spécifications
  • 16, 14 or 12 gauge steel or plated steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires