Select Country and Language Canada / French
Changer de pays
A30N24MP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A30N24MP | Panels for Medium Type 1 Enclosures

  • Réf. fabricant A30N24MP
  • PART #406902
Loaded: UNLOADED
Type: ACCESSORY
Description

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Caractéristiques
  • Nominal height is 7 ft. (2.13 m) (45U)
  • Fits 19-in. rack-mount equipment
  • Side rails are tapped on both sides with 12-24 UNC threads for quick installation
  • EIA Universal 5/8 - 5/8 - 1/2 in. vertical mounting-hole pattern matches industry standards and cnnects to most competitive racks
  • Integral front waterfall top
  • Pre-drilled holes on top to ease runway installation
  • Top and bottom cable entry cutouts
  • Ground provision with ground symbol
  • Full complement of matching components for equipment and cable agement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires