Select Country and Language Canada / French
Changer de pays
A40 | CRIMSON AV

CRIMSON AV | A40 | Articulating mount for 13" to 40" flat panel screens

  • Réf. fabricant A40
  • PART #703402
Description

Multiple joint arm holds screen 2.5" from wall when retracted and 21" when fully extended. Smooth tilt adjustments of +15 (forward) and -5 (back) with a locking knob and 3 side-to-side roll facilitates a variety of viewing angles and perfect screen positioning. Three attachment points for wood studs and four attachment points for concrete walls provide additional security. Integrated cable management for clean look.

Caractéristiques
  • OSHPD approved for seismic safety
  • VESA compatible 100x100mm, 200x100mm, 200x200mm
  • Optional AD400 extends compatibility up to 400x400mm
  • Multiple attachment points for different mounting surfaces offers additional safety
  • Smooth variable tilt from 15 fward to 5 back
  • Integrated cable management for clean look
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires