Select Country and Language Canada / French
Changer de pays
A424212WFLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A424212WFLP | Two Door Wall-MtgType 12 Encl., Size/Dims: 42.00x42.00x12.00, Material/Finish: Steel/paint

  • Réf. fabricant A424212WFLP
  • PART #649480
Nema Rating: TYPE 12
Description

Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.

Caractéristiques
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external flange around all sides of enclosure door opening
  • Gasketed overlapping doors eliminate need for center post
  • 3-point latch mechanism operated bil-tight key-locking handle
  • Removable heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on both doors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires