Select Country and Language Canada / French
Changer de pays
A426012WFSSALP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A426012WFSSALP | Two Door Wall-MtgType 12 Encl., Size/Dims: 42.00x60.00x12.00, Material/Finish: SS Type 304

  • Réf. fabricant A426012WFSSALP
  • PART #649484
Nema Rating: TYPE 12
Description

For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.

Caractéristiques
  • 14 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Rolled lip around all sides of enclosure body opening
  • Gasketed overlapping doors eliminate need for centerpost
  • External mounting brackets
  • Plated steel 3-point latching mecism and keylocking handle
  • Easily removable doors by pulling heavy-gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on doors; grounding studs on body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires