Select Country and Language Canada / French
Changer de pays
A4J30 | MERSEN

MERSEN | A4J30 | Class J, A4J fast-acting fuse block, 30 Amps, 600V, for excellent current-limiting protection

  • Réf. fabricant A4J30
  • PART #559176
Type: FUSES
Description

Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capabi lit

Caractéristiques
  • High current- limitation for low peak let-thru current
  • Unique dimensions prevent replacement by other fuse classes
  • Fiberglass body provides dimensional stability in harsh industrial environments
  • Easy-to-read imprint label
Applications

Ideal for use in capacitors, load centers, panelboards, switchboards, bus duct, feeder circuits, circuit breakers; lightning, heating, and general loads.

Spécifications
  • Volts: 600 V AC, 300V DC
  • Amps: 1 to 600A
  • IR: 200kA I.R. AC, 100kA I.R. DC
  • UL Listed to standard 248-8 File E2137
  • CSA certified to standard C22.2 no. 248.8
  • DC listed to UL 248
  • IEC 269-2-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires