Select Country and Language Canada / French
Changer de pays
A50P100-4 | MERSEN

MERSEN | A50P100-4 | Amp-Trap A50P semiconductor protection fuse, 100 Amps, 500V; round body, high-speed fuse-links, AC protection

  • Réf. fabricant A50P100-4
  • PART #559178
Type: FUSES
Description

A50P Amp-trap Form 101 Semiconductor Protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.

Caractéristiques
  • Low I2t minimizes damage to protected components on short circuit
  • Controlled arc voltage reduces stress to circuit components during fuse clearing
  • Choice of mounting types helps in equipment design
  • Very fast acting
  • Current limiting
Applications

Protection of DC drives, UPS and other equipment of 500 volts or less.

Spécifications
  • Volts: 500 V AC, 450V DC
  • Amps: 10 to 1200A (AC), 35 to 1000A (DC)
  • I.R.: 100kA I.R. AC, 79kA I.R. DC
  • L/R: 10ms
  • UL Recognized Component UL File 60314
  • AC: UL Guide No. JFHR2 (10-800A)
  • DC: UL Guide No. JFHR2 (35-800A)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires