Select Country and Language Canada / French
Changer de pays
A55VSB | CRIMSON AV

CRIMSON AV | A55VSB | Articulating mount for 32" to 55"+ flat panel screens

  • Réf. fabricant A55VSB
  • PART #703408
Description

Specifically configured for TV's which have inputs towards the middle of the monitor, which can be blocked by other mounts. TV's such as the Sony Bravia, line with 300x300mm hole pattern is an example where the A55VSB should be used instead of A55V. Mu ltiple joint arm holds screen 3.8" from wall when retracted and 27.4" when fully extended. Smooth tilt adjustments of +15 (forward) and -5 (back) with a locking knob and 3 side-to-side roll facilitates a variety of viewing angles and perfect screen positioning. Integrated cable management for clean look.

Caractéristiques
  • VESA compatible
  • Optional ADLP accessory rotates screen with ease from landscape to portrait or portrait to landscape orientation
  • Pre-tensioned tilt mechanism for smooth adjustment
  • Post installation screen leveling without use of tools
  • Integrated cablmanagement for clean look
  • Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires