Select Country and Language Canada / French
Changer de pays
A60RA19TH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A60RA19TH | Rack Angles, 19 in.Thru-Hole(2), Size/Dims: fits 60.06x24.06, Material/Finish: Steel/zinc

  • Réf. fabricant A60RA19TH
  • PART #649772
Description

For Free-Stand Enclosures, Type 12 (Bulletin A30), Free-Stand Enclosures, Type 4 (Bulletin A4L) and One-Door Free-Stand Fiberglass Enclosures, Type 4X (Bulletin A17). Pairs of full-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment. Type RA rack mounting angles are 14 gauge steel with mounting holes .281 in. (7 mm) in diameter and spaced per EIA standard RS-310-D universal spacing. Use clip nut package AN1032 to provide tapped holes at d esired locations. Angles and mounting hardware are plated. All mounting hardware is furnished. Includes two full-length angles.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires