Select Country and Language Canada / French
Changer de pays
A72H3724SSFS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A72H3724SSFS | Free-Stand, Type 4X

  • Réf. fabricant A72H3724SSFS
  • PART #365127
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4X
Description

This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures idea l for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires