Select Country and Language Canada / French
Changer de pays
A72SMP20 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A72SMP20 | Panel, Side-Mounted, Size/Dims: fits 72.06, Material/Finish: Steel/White ex2

  • Réf. fabricant A72SMP20
  • PART #650078
Description

Panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.