Select Country and Language Canada / French
Changer de pays
A757524TPNAAU150F | CORNING

CORNING | A757524TPNAAU150F | Universal Plug & Play(TM) Low-Loss MTP Non-Armored Trunk, 24 F with 24 inch leg length, MTP (non-pinned) to MTP (non-pinned), pulling grip one side, 50 µm multimode (OM3), 150 Feet

  • Réf. fabricant A757524TPNAAU150F
  • PART #394871
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 150 FT. : 45.72 M
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
Caractéristiques
  • Universal wired modular system components: Enable moves, adds and changes without polarity concerns; provide a simple migration path between 2-fiber and parallel optics applications
  • Standard and low-loss Components: Provide a means of meeting increasingly stringent network performance requirements
  • Factory-terminated Solutions: Provide consistent quality, ensure system performance and reduce installation time
  • 100G Ready Performance: Ensures product will meet the requirements of 100G Ethernet appcations
  • Maximum skew of 0.75 ns: Product is assured to work in parallel optic applications for Ethernet, Fiber Channel and InfiniBand
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires