Select Country and Language Canada / French
Changer de pays
A84XD3EW18FTCLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A84XD3EW18FTCLP | Ext Disc Pkg, 3-Dr, without Panel, Size/Dims: 84.12x118.75x18.12, Material/Finish: Steel/Paint

  • Réf. fabricant A84XD3EW18FTCLP
  • PART #650245
Description

The SEQUESTR External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse b lock/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Caractéristiques
  • Interlocks doors of main control cabinet when disconnect switch is powered ON
  • Mechanical interlock on main control enclosure activated by master door prevents slave door from being opened first
  • Provision for pass-through power into the main enclosure
  • referred disconnect cutout
  • Quarter-turn, screwdriver slot latch on SEQUESTR Enclosure
  • Rugged POWERGLIDE Handle with three-point latch on main control enclosure
  • Concealed, easy-to-remove hinges
  • Grounding studs on body
  • Bonding provision on door
  • Condue back panel included in SEQUESTR External Disconnect Enclosure
  • Optional back panel for main control cabinet for maximum ordering flexibility
  • SEQUESTR External Disconnect Enclosure is shipped unattached for easy disconnect installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires