Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | A8JBNS | Terminal Strip Assy, 8 Blocks, Size/Dims: fits 8.00

  • Réf. fabricant A8JBNS
  • PART #650374

A terminal block strip is a flat channel holding Buchanan 600V terminal blocks with tubular clamp contacts assembled on the channel. These terminal blocks will accept wire sizes from #22 through #10. The number of terminal blocks assembled on each chan nel is shown in the table. The terminal block strips can be positioned anywhere along the brackets and are held in place with spring locking nuts. The channel has a plated finish. Terminal blocks are included with terminal block strips. Marathon termin al blocks can be provided on special order. Other brands and sizes of terminal blocks are available on special order.