Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | A8P6C | Panel, J Box / 6.75x4.88, Size/Dims: fits 8x6, Material/Finish: Composite

  • Réf. fabricant A8P6C
  • PART #650378

Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosi on-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended moun ting specifications.