Select Country and Language Canada / French
Changer de pays
A9650A00IM38 | SALTO SYSTEMS

SALTO SYSTEMS | A9650A00IM38 | Electronic SVN Off-line Lock; MiFare/DesFIRE/NFC; Inside and Outside Escutcheon; 50 function No Key Over Ride, Standard Entry Function; 1 3/4" Door Thickness; "A" Lever; IM Stainless 32D Finish

  • Réf. fabricant A9650A00IM38
  • PART #691576
Description

The XS4-60 wide body version for ANSI mortise locks is specially designed to be compatible with most ANSI mortise locks and tubular latches. It is designed for use on busy, high-traffic doors that need additional strength.

Must be a reseller to purchase this product.

Caractéristiques
  • Clutch mechanism escutcheon when unlocked handle moves free
  • ID technologies available: i-Button, DESFire, DESFire EV1, Mifare, Mifare plus, Mifare Ultralight C, Inside Picopass, LEGIC Prime, LEGIC Advant, HID iClass, SKIDATA
  • Available in wireless version for wireless real-time control
  • Door status detector to monitor intrusions or door left open status (wireless escutcheons only)
  • Body and escutcheon made of steel
  • Dimensions: 290mm x 67mm x 20mm
  • Handle rotation: 52º
  • Door thickness compatibility: 32to 120mm
  • Distance from the handle to the cylinder: 61mm, 62mm and 63mm
  • Compatible with ANSI mortise locks and tubular latches
  • Square spindles available: 7mm, 7,6mm split, 8mm, 8mm split and 7mm diamond
  • Mechanical override with audit trail facility avlable
  • Electronic privacy function through thumb turn or button on the inside
  • AMOK version available for offline lockdowns
  • ANSI/BHMA A156.25 Grade 1 compliant for heavy commercial, institutional and industrial use*
  • IP55 compliant (external escutcheon)ire resistant UL listed (180 min steel doors, 90 min wooden doors)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires