Select Country and Language Canada / French
Changer de pays
AA-ML | ATLAS SOUND

ATLAS SOUND | AA-ML | Mic/line input module for the AA120M

  • Réf. fabricant AA-ML
  • PART #366638
Description

AA120M is possibly the most versatile mixer/amplifier on the market today. True three-zone matrixing (main 120 W output, 1 W output and line level output), 24 V DC output with relay sync to the mute buss, bridge in/out with built in relay control, one (1) industry standard module input with direct to mix bus or direct to amp assignment, global or BGM input VCA control and multiple mute bus configuration options round out the unit's extensive feature set. The AA120M is ideal for applications like sound masking, industrial paging, retail and BGM, commercial PA, priority volume control applications and hotel ballrooms/meeting rooms.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires