Select Country and Language Canada / French
Changer de pays
AAT-CAP | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | AAT-CAP | Ceiling Enclosure for Wireless Access Points; 1.5"W x "H x 10"D; White

  • Réf. fabricant AAT-CAP
  • PART #261044
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Ceiling Enclosures create a permanent location for various Wireless Access Points or Bridges within drop ceilings. Equipment is supported on the access door. Most access doors are pre-punched with openings for antennas. Ceiling Enclosures include support brackets for use with 2' ceiling "grids". AAT-CAP features interchangeable door-mounted faceplates that include mounting brackets for specific equipment. Order Faceplate separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires