Select Country and Language Canada / French
Changer de pays
ABDN-ER-DP551 | B+B SMARTWORX

B+B SMARTWORX | ABDN-ER-DP551 | AirborneM2M(TM) Enterprise Series, Dual Band 802.11a/b/g/n (2.4 GHz, 5 GHz) Ethernet bridge and router with WPA2-Enterprise, WPA, WEP, EAP Security Support Advanced Enterprise Security

  • Réf. fabricant ABDN-ER-DP551
  • PART #523446
Type: ETHERNET SWITCH (MANAGED)
Caractéristiques
  • 10/100 Mbps to 802.11a/b/g/n (2.4 GHz, 5 GHz)
  • Wide operating temperature Range (-20C to +85C)
  • Compact form factor
  • AirborneM2M(TM) SpeedLink roaming provides enhanced connection reliability
  • Advanced Enterprise Class wireless security (WPA2-Enterprise, WPA, WEP, EAP)
  • Available in OEM version (without enclosure)
  • Supported by Airborne Management Center (AMC) device discovery, management and control application software
Applications

AirborneM2M(TM) line of enterprise wireless Ethernet Routers and Bridges are built for networking equipment in an array of machine to machine (M2M) applications. The small compact form factor, integrated options and ease of use make it ideal for commercial enterprise environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires