Select Country and Language Canada / French
Changer de pays
ABDN-ER-IN5018 | B+B SMARTWORX

B+B SMARTWORX | ABDN-ER-IN5018 | M2M Dual Band 802.11a/b (2.4GHz, 5GHz) Ethernet Bridge and Router; Serial Server AirborneM2M Industrial Series

  • Réf. fabricant ABDN-ER-IN5018
  • PART #523918
Device: WIRELESS TRANSMISSION SYSTEM
Technology: WI-FI
Description

The AirborneM2MTM line of industrial wireless device serial servers and Ethernet Bridge/Routers are built for networking equipment in an array of machine-to-machine (M2M) applications. AirborneM2MTM Industrial Series feature industrial strength packagi ng and support a wide temperature rating (-40C to 85C) to withstand challenging M2M environments. Available in both single and dual serial port models or a single Ethernet port model. Power options include 5-36 V DC input or PoE 802.3af (Power over Eth ernet) on select models.

Caractéristiques
  • RS-232/422/485 or 10/100 Mbps Ethernet to 802.11a/b/g/n (2.4 GHz, 5 GHz)
  • One or two serial ports, one Ethernet port
  • Advanced Enterprise class wireless security
  • 2 kV serial ESD surge suppression
  • Variable DC power supply (5-36 V DC), PoE 802.3ar over Ethernet
  • Extended operating temperature range (-40C to +85C)
  • AirborneM2MTM SpeedLink roaming - enhanced connection reliability
  • Supported by Airborne Management Center (AMC) device discovery, management and control application software
Applications

The latest AirborneM2MTM SpeedLink(TM) roaming feature further enhances the high level of connection reliability. SpeedLink(TM) enables AirborneM2MTM devices to roam quickly and freely throughout a wireless network without loosing important data. If yo u're walking around a hospital or driving through a warehouse, SpeedLink(TM) ensures you stay connected.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires